Motion
PST-500X18
Pillow Block Take-Up Frame - Slide Tube Type, 18.0000 in Travel, 43.7500 in Length, 11.5000 in Base Width
Mi Item #04029519
MFR #PST-500X18
Price$5,829.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - Slide Tube Type, 18.0000 in Travel, 43.7500 in Length, 11.5000 in Base Width
Mi Item #04029519
MFR #PST-500X18

Mfr description
PST-500X18 TAKE-UP FRAME
  • Slide tube protects screw from the environment using a tube-in-tube design—available for unit ball and roller bearing pillow blocks
  • Square tube can be filled with grease to protect the screw
  • Inline frame keeps the force at the center line of the bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,829.69/each

Specifications

Dimensions

  • Base Width  
    11.5000 in
  • Overall Length  
    43.7500 in
  • Rod Diameter
    2 in
  • Travel  
    18.0000 in
  • Weight
    215.66 lbs

Details

  • Dodge Bearing Series To Suit
    SC up tp 2-15/16 in;SCM up to 3-1/2 in ;E/K up tp 3-1/2 in;S-2000 up to 4 in
  • Frame Type
    Slide Tube
  • Linkbelt Bearing Series To Suit
    U200 up to 4 in;U300 up to 3-15/16;22400 up to 4 in
  • Mounting Plate Bolt Hole Center Max
    Drilled to Order
  • Mounting Plate Bolt Hole Center Min
    Drilled to Order
  • Ppi Bearing Series To Suit
    SCM up to 3-7/16 in ;Type E up to 3-7/16 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)