Motion
PWS-100 X 12
Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 18.0000 in Length, 7.3125 in Width, 2.0000 in Height
MI ITEM #04029524
MFR #PWS-100 X 12
Your Price$281.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 18.0000 in Length, 7.3125 in Width, 2.0000 in Height
MI ITEM #04029524
MFR #PWS-100 X 12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$281.26/each(List $286.92)

Overview

Mfr description
PWS-100X12 TAKE-UP FRAME

Specifications

  • Frame Type
    Center Pull
  • Travel
  • Overall Length
  • Base Width
  • Overall Height
  • Series
    PWS
  • Rod Diameter
    5/8 in
  • Dodge Bearing Series To Suit
    WSTU-SC SC 1/2 to 1 in
  • Manufacturer Catalog Number
    PWS-100X12
  • Manufacturer Product Page
  • Linkbelt Bearing Series To Suit
    T-U300 7/8 to 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text