Motion
PWS-100 X 9
Center Pull Take-Up Frame - Center Pull, 9.0000 in Travel, 15.0000 in Length, 7.3125 in Width, 2.0000 in Height
Mi Item #04029527
MFR #PWS-100 X 9
Price$270.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Pull Take-Up Frame - Center Pull, 9.0000 in Travel, 15.0000 in Length, 7.3125 in Width, 2.0000 in Height
Mi Item #04029527
MFR #PWS-100 X 9

Mfr description
PWS-100X9 TAKE-UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.84/each

Specifications

Dimensions

  • Base Width  
    7.3125 in
  • Overall Height  
    2.0000 in
  • Overall Length  
    15.0000 in
  • Travel  
    9.0000 in

Details

  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    PWS-100X9
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)