Motion
PWS-108 X 12
Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 18.1250 in Length, 7.8125 in Width, 2.0000 in Height
Mi Item #04029528
MFR #PWS-108 X 12
Price$280.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 18.1250 in Length, 7.8125 in Width, 2.0000 in Height
Mi Item #04029528
MFR #PWS-108 X 12

Mfr description
PWS-108X12 TAKE-UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.07/each

Specifications

Dimensions

  • Base Width  
    7.8125 in
  • Overall Height  
    2.0000 in
  • Overall Length  
    18.1250 in
  • Rod Diameter
    3/4 in
  • Travel  
    12.0000 in

Details

  • Dodge Bearing Series To Suit
    WSTU-SC SC 1-1/16 to 1-7/16 in; WSTU-SCM SCM 1 to 1-1/4 in
  • Frame Type
    Center Pull
  • Linkbelt Bearing Series To Suit
    T-U300 1-1/4 to 1-7/16 in
  • Manufacturer Catalog Number
    PWS-108X12
  • Manufacturer Product Page
  • Series
    PWS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)