Specifications
Dimensions
- Base Width8.5625 in
- Overall Height2.5000 in
- Overall Length31.7500 in
- Travel24.0000 in
Details
- Frame TypeCenter Pull
- Manufacturer Catalog NumberPWS-200X24
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)