Motion
PWS-200 X 6
Center Pull Take-Up Frame - Center Pull, 6.0000 in Travel, 13.7500 in Length, 8.5625 in Width, 2.5000 in Height
Mi Item #04029537
MFR #PWS-200 X 6
Price$338.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Pull Take-Up Frame - Center Pull, 6.0000 in Travel, 13.7500 in Length, 8.5625 in Width, 2.5000 in Height
Mi Item #04029537
MFR #PWS-200 X 6

Mfr description
PWS-200X6 TAKE-UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.11/each

Specifications

Dimensions

  • Base Width  
    8.5625 in
  • Overall Height  
    2.5000 in
  • Overall Length  
    13.7500 in
  • Travel  
    6.0000 in

Details

  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    PWS-200X6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)