Motion
PWS-200 X 9
Center Pull Take-Up Frame - Center Pull, 9.0000 in Travel, 16.7500 in Length, 8.5625 in Width, 2.5000 in Height
MI ITEM #04029538
MFR #PWS-200 X 9
Your Price$341.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Pull Take-Up Frame - Center Pull, 9.0000 in Travel, 16.7500 in Length, 8.5625 in Width, 2.5000 in Height
MI ITEM #04029538
MFR #PWS-200 X 9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$341.23/each(List $392.41)

Overview

Mfr description
PWS-200X9 TAKE-UP FRAME

Specifications

  • Frame Type
    Center Pull
  • Travel
  • Overall Length
  • Base Width
  • Overall Height
  • Series
    PWS
  • Rod Diameter
    1 in
  • Dodge Bearing Series To Suit
    WSTU-SC SC 1-1/2 to 2 in; WSTU-SCM SCM 1-7/16 to 1-3/4 in
  • Manufacturer Catalog Number
    PWS-200X9
  • Manufacturer Product Page
  • Linkbelt Bearing Series To Suit
    T-U300 1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text