Specifications
Dimensions
- Base Width10.6875 in
- Overall Height3.0000 in
- Overall Length20.7500 in
- Travel12.0000 in
Details
- Frame TypeCenter Pull
- Manufacturer Catalog NumberPWS-208X12
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)