1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
PWS-208 X 9
Center Pull Take-Up Frame - Center Pull, 9.0000 in Travel, 17.7500 in Length, 10.6875 in Width, 3.0000 in Height
MI ITEM #
04029545
MFR #
PWS-208 X 9
Price
$527.37
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Take-Up Frames
PRECISION PULLEY & IDLER PWS-208 X 9
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
PWS-208 X 9
Center Pull Take-Up Frame - Center Pull, 9.0000 in Travel, 17.7500 in Length, 10.6875 in Width, 3.0000 in Height
MI ITEM #
04029545
MFR #
PWS-208 X 9
Mfr description
PWS-208X9 TAKE-UP FRAME
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$527
.37
/each
Add to Cart
Specifications
Dimensions
Base
Width
10.6875 in
Overall
Height
3.0000 in
Overall
Length
17.7500 in
Travel
9.0000 in
Details
Frame Type
Center Pull
Manufacturer Catalog Number
PWS-208X9
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items