Motion
PWS-300 X 24
Center Pull Take-Up Frame - Center Pull, 24.0000 in Travel, 35.8750 in Length, 12.0000 in Width, 3.5000 in Height
MI ITEM #04029548
MFR #PWS-300 X 24
Price$1,054.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Pull Take-Up Frame - Center Pull, 24.0000 in Travel, 35.8750 in Length, 12.0000 in Width, 3.5000 in Height
MI ITEM #04029548
MFR #PWS-300 X 24

Mfr description
PWS-300X24 TAKE-UP FRAME
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,054.74/each

Specifications

Dimensions

  • Base Width  
    12.0000 in
  • Overall Height  
    3.5000 in
  • Overall Length  
    35.8750 in
  • Rod Diameter
    1-1/2 in
  • Travel  
    24.0000 in

Details

  • Dodge Bearing Series To Suit
    WSTU-SC SC 2-1/2 to 2-15/16 in; WSTU-SCM SCM 2-7/16 to 2-11/16 in
  • Frame Type
    Center Pull
  • Linkbelt Bearing Series To Suit
    T-U300 2-1/4 to 2-7/16 in
  • Manufacturer Catalog Number
    PWS-300X24
  • Manufacturer Product Page
  • Series
    PWS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)