1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
PWS-300 X 9
Center Pull Take-Up Frame - Center Pull, 9.0000 in Travel, 20.8750 in Length, 12.0000 in Width, 3.5000 in Height
MI ITEM #
04029550
MFR #
PWS-300 X 9
List Price
$787.47
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Take-Up Frames
PRECISION PULLEY & IDLER PWS-300 X 9
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
PWS-300 X 9
Center Pull Take-Up Frame - Center Pull, 9.0000 in Travel, 20.8750 in Length, 12.0000 in Width, 3.5000 in Height
MI ITEM #
04029550
MFR #
PWS-300 X 9
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$787.47
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PWS-300X9 TAKE-UP FRAME
Specifications
Frame Type
Center Pull
Travel
9.0000 in
Overall Length
20.8750 in
Base Width
12.0000 in
Overall Height
3.5000 in
Manufacturer Catalog Number
PWS-300X9
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data