Motion
PWS-308 X 18
Center Pull Take-Up Frame - Center Pull, 18.0000 in Travel, 29.8750 in Length, 12.5625 in Width, 3.5000 in Height
MI ITEM #04029552
MFR #PWS-308 X 18
Your Price$766.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Pull Take-Up Frame - Center Pull, 18.0000 in Travel, 29.8750 in Length, 12.5625 in Width, 3.5000 in Height
MI ITEM #04029552
MFR #PWS-308 X 18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$766.49/each(List $919.78)

Overview

Mfr description
PWS-308X18 TAKE-UP FRAME

Specifications

  • Frame Type
    Center Pull
  • Travel
  • Overall Length
  • Base Width
  • Overall Height
  • Series
    PWS
  • Rod Diameter
    1-1/2 in
  • Dodge Bearing Series To Suit
    WSTU-SCM SCM 2-15/16 to 3 in
  • Manufacturer Catalog Number
    PWS-308X18
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text