Specifications
Dimensions
- Base Width12.5625 in
- Overall Height3.5000 in
- Overall Length35.8750 in
- Travel24.0000 in
Details
- Frame TypeCenter Pull
- Manufacturer Catalog NumberPWS-308X24
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)