Motion
PPA-203 X 12
Top Angle Take-Up Frame - 12.0000 in Travel, 29.5000 in Length, 3.5000 in Base, 27.5000 in Bolt Center Length
MI ITEM #04029559
MFR #PPA-203 X 12
List Price$941.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Angle Take-Up Frame - 12.0000 in Travel, 29.5000 in Length, 3.5000 in Base, 27.5000 in Bolt Center Length
MI ITEM #04029559
MFR #PPA-203 X 12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$941.22/each for your price

Overview

Mfr description
PPA-203X12 TAKE-UP FRAME

Specifications

  • Frame Type
    Top Angle
  • Travel
    12.0000 in
  • Overall Length
  • Base Width
  • Overall Height
    9.1250 in
  • Series
    PPA
  • Bolt Center To Center Length
    27.5000 in
  • Rod Diameter
    3/4 in
  • Weight
    34 lbs
  • Linkbelt Bearing Series To Suit
    TDS(3)-U200N 2-3/16 in; DS-B22400H 2-3/16 in
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text