Motion
PPA-208 X 24
Top Angle Take-Up Frame - 24.0000 in Travel, 42.5000 in Length, 4.0000 in Base, 40.5000 in Bolt Center Length
Mi Item #04029564
MFR #PPA-208 X 24
Price$1,000.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Angle Take-Up Frame - 24.0000 in Travel, 42.5000 in Length, 4.0000 in Base, 40.5000 in Bolt Center Length
Mi Item #04029564
MFR #PPA-208 X 24

Mfr description
PPA-208X24 TAKE-UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,000.37/each

Specifications

Dimensions

  • Base Width  
    4.0000 in
  • Bolt Center To Center Length
    40.5000 in
  • Overall Height
    10.0000 in
  • Overall Length  
    42.5000 in
  • Rod Diameter
    7/8 in
  • Travel
    24.0000 in
  • Weight
    61 lbs

Details

  • Frame Type
    Top Angle
  • Linkbelt Bearing Series To Suit
    TDS(3)-U200N 2-7/16 in; DS-B22400H 2-7/16 in
  • Manufacturer Product Page
  • Series
    PPA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)