Motion
PPA-300 X 18
Top Angle Take-Up Frame - 18.0000 in Travel, 38.5000 in Length, 4.5000 in Base, 36.5000 in Bolt Center Length
MI ITEM #04029569
MFR #PPA-300 X 18
Your Price$1,051.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Angle Take-Up Frame - 18.0000 in Travel, 38.5000 in Length, 4.5000 in Base, 36.5000 in Bolt Center Length
MI ITEM #04029569
MFR #PPA-300 X 18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,051.01/each(List $1,261.21)

Overview

Mfr description
PPA-300X18 TAKE-UP FRAME

Specifications

  • Frame Type
    Top Angle
  • Travel
    18.0000 in
  • Overall Length
  • Base Width
  • Overall Height
    11.0000 in
  • Series
    PPA
  • Bolt Center To Center Length
    36.5000 in
  • Rod Diameter
    1 in
  • Weight
    61 lbs
  • Linkbelt Bearing Series To Suit
    TDS(3)-U200N 2-15/16 in; DS-B22400H 2-15/16 in
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text