Motion
PPA-300 X 36
Top Angle Take-Up Frame - 36.0000 in Travel, 54.5000 in Length, 4.5000 in Base, 54.5000 in Bolt Center Length
MI ITEM #04029572
MFR #PPA-300 X 36
Price$1,360.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Angle Take-Up Frame - 36.0000 in Travel, 54.5000 in Length, 4.5000 in Base, 54.5000 in Bolt Center Length
MI ITEM #04029572
MFR #PPA-300 X 36

Mfr description
PPA-300X36 TAKE-UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,360.40/each

Specifications

Dimensions

  • Base Width  
    4.5000 in
  • Bolt Center To Center Length
    54.5000 in
  • Overall Height
    11.0000 in
  • Overall Length  
    54.5000 in
  • Rod Diameter
    1 in
  • Travel
    36.0000 in
  • Weight
    88 lbs

Details

  • Frame Type
    Top Angle
  • Linkbelt Bearing Series To Suit
    TDS(3)-U200N 2-15/16 in; DS-B22400H 2-15/16 in
  • Manufacturer Product Page
  • Series
    PPA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)