Motion
PPA-308 X 18
Top Angle Take-Up Frame - 18.0000 in Travel, 40.2500 in Length, 4.5000 in Base, 38.0000 in Bolt Center Length
Mi Item #04029574
MFR #PPA-308 X 18
Price$1,449.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Angle Take-Up Frame - 18.0000 in Travel, 40.2500 in Length, 4.5000 in Base, 38.0000 in Bolt Center Length
Mi Item #04029574
MFR #PPA-308 X 18

Mfr description
PPA-308X18 TAKE-UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,449.83/each

Specifications

Dimensions

  • Base Width  
    4.5000 in
  • Bolt Center To Center Length
    38.0000 in
  • Overall Height
    12.3750 in
  • Overall Length  
    40.2500 in
  • Travel
    18.0000 in

Details

  • Frame Type
    Top Angle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)