Motion
PPA-308 X 36
Top Angle Take-Up Frame - 36.0000 in Travel, 58.2500 in Length, 4.5000 in Base, 56.0000 in Bolt Center Length
MI ITEM #04029577
MFR #PPA-308 X 36
Price$1,670.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Angle Take-Up Frame - 36.0000 in Travel, 58.2500 in Length, 4.5000 in Base, 56.0000 in Bolt Center Length
MI ITEM #04029577
MFR #PPA-308 X 36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,670.62/each

Specifications

Dimensions

  • Base Width  
    4.5000 in
  • Bolt Center To Center Length
    56.0000 in
  • Overall Height
    12.3750 in
  • Overall Length  
    58.2500 in
  • Travel
    36.0000 in

Details

  • Frame Type
    Top Angle

Overview

Mfr description
PPA-308X36 TAKE-UP FRAME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought