Motion
RG16A
Bulk Conveyor Accessory - Roll Guard, PVC Material, 16 in Belt Width
MI ITEM #04029588
MFR #RG16A
List Price$171.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessory - Roll Guard, PVC Material, 16 in Belt Width
MI ITEM #04029588
MFR #RG16A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$171.70/each for your price

Overview

Mfr description
RG16A ROLL GUARD
  • Provides a barricade at the pinch point created by the belt passing over a return roll -Easy installation on 4", 5" or 6" rolls

Specifications

  • Accessory Type
    Roll Guard
  • Belt Width
    16 in
  • Bolt Center To Center Length
    25 in
  • Material
    PVC
  • Weight
    3.42 lbs
  • Width Of Mounting Foot Pad
    2.94 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text