Motion
RG48B
Bulk Conveyor Accessory - Roll Guard, PVC Material, 48 in Belt Width
MI ITEM #04029598
MFR #RG48B
Price$149.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessory - Roll Guard, PVC Material, 48 in Belt Width
MI ITEM #04029598
MFR #RG48B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$149.82/each

Specifications

Dimensions

  • Belt Width
    48 in
  • Bolt Center To Center Length
    57 in
  • Weight
    4.15 lbs
  • Width Of Mounting Foot Pad
    3.28 in

Details

  • Accessory Type
    Roll Guard
  • Material
    PVC

Overview

Mfr description
RG48B ROLL GUARD
  • Provides a barricade at the pinch point created by the belt passing over a return roll -Easy installation on 4", 5" or 6" rolls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought