Motion
JW4549-K0000

TIMKEN
JW4549-K0000

Tapered Roller Bearing Cone - 45 mm ID, 26.500 mm Cone Width
Mi Item #04029886
MFR #JW4549-K0000
Price$209.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JW4549-K0000

Tapered Roller Bearing Cone - 45 mm ID, 26.500 mm Cone Width
Mi Item #04029886
MFR #JW4549-K0000

Mfr description
JW4549 CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.32/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Cone Width  
    1.0433 in
  • Inner Ring Width
    26.5 mm
  • Weight
    1.38 lbs

Details

  • Abma Precision Rating
    Class K
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    JW4510
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893141121
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    JW4500
  • UPC_NO
    053893141121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)