Motion
104-3220-006
Hydraulic Motor Replacement Part -
MI ITEM #04029925
MFR #104-3220-006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #04029925
MFR #104-3220-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
104-3220 HYDRAULIC MOTOR
  • Lowest pressure drop motor in the industry|Highly-efficient Geroler motor provides energy savings

Specifications

  • Replacement Part Type
    Hydraulic Motor Drive
  • Actual Mounting Flange
    Standard, 2 Bolt; 82.6 [3.25] Pilot Dia. 13.59 [.535] Dia. Holes On 106.4 [4.19] Dia. Bolt Circle (SAE A)
  • Actual Output Shaft
    Straight
  • Actual Port Type
    .875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
  • Continuous Flow Rate
    75 L/min
  • Displacement
    101.6 cc/rev
  • Intermittent Pressure
    310 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Maximum RPM-Continuous
    576 rpm
  • Overall Height
    4.33 in
  • Overall Length
    8.74 in
  • Overall Width
    5.16 in
  • Port Configuration
    .875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
  • Seal Type
    Viton
  • Shaft Type
    Straight
  • Manufacturer Catalog
  • Max System Operating Temperature
    -34°C to 82 °C
  • Series
    2000 Series
  • Weight
    21.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text