1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
021881H 30 1 7/8
68514443078 Variable Speed Companion Pulley - 12-1/2 in OD
MI ITEM #
04029939
MFR #
021881H 30 1 7/8
Your Price
$8,971.49
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt Sheaves
LOVEJOY INC 021881H 30 1 7/8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
021881H 30 1 7/8
68514443078 Variable Speed Companion Pulley - 12-1/2 in OD
MI ITEM #
04029939
MFR #
021881H 30 1 7/8
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$8,971.49
/each
(List
$11,214.36
)
Qty
Add to Cart
Overview
Mfr description
021881H-30-1-7/8-PULLEY
Specifications
Bore Diameter
1-7/8 in
Outside Diameter
12-1/2 in
Material
Cast Iron
UPC_NO
685144430786
Weight
48.00 lbs
Series
Companion Pulley
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data