Motion
100BTL22H

TSUBAKI (UST)
100BTL22H

Bushing Bore Roller Chain Sprocket - Taper Locking, 100 / 1-1/4 in, 22 Teeth, 2517 Bushing, Steel Material
Mi Item #04030026
MFR #100BTL22H
Price$349.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100BTL22H

Bushing Bore Roller Chain Sprocket - Taper Locking, 100 / 1-1/4 in, 22 Teeth, 2517 Bushing, Steel Material
Mi Item #04030026
MFR #100BTL22H

Mfr description
H100BTL22 2517 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$349.38/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 2-1/2 in
  • Bushing Size
    2517
  • Hub Diameter
    4-1/2 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    9.4440 in
  • Overall Width
    1-3/4 in
  • Pitch Diameter
    8.784 in
  • Tooth Width
    0.692 in
  • Weight
    11.00 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    22
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039376299
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)