Motion
3504-24
Conveyor Replacement Idler Roller - 4.5000 in Roller Diameter
Mi Item #04030216
MFR #3504-24
Price$188.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - 4.5000 in Roller Diameter
Mi Item #04030216
MFR #3504-24

Mfr description
3504-24 CB-504 ROLL ASSEMBLY 24.000"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.60/each

Specifications

Dimensions

  • Roller Diameter
    4.5000 in
  • Roller Length
    24.0000 in
  • Weight
    13.00 lbs, 5.90 kg

Details

  • Replacement Roller Type
    CB504 Replacement Rolls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)