Motion
3504-40
Conveyor Replacement Idler Roller - 4.5000 in Roller Diameter
MI ITEM #04030294
MFR #3504-40
Price$230.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - 4.5000 in Roller Diameter
MI ITEM #04030294
MFR #3504-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$230.61/each

Specifications

Dimensions

  • Roller Diameter
    4.5000 in
  • Roller Length
    40.0000 in
  • Weight
    20.50 lbs, 9.30 kg

Details

  • Replacement Roller Type
    CB504 Replacement Rolls

Overview

Mfr description
3504-40 CB-504 ROLL ASSEMBLY 40.000"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought