Specifications
Dimensions
- Length12 (Hose) in, 3-1/4 (Adapter) in
Details
- IncludesQuick Connect Hose with Coupler and Spring Guard
- MaterialStainless Steel
- Product TypeGrease Gun Accessories
- TypeQuick Coupler Lube Kit
Overview
Mfr description
660 QUICK COUPLER LUBE KIT