Motion
TMIP 30-60

SKF
TMIP 30-60

Internal Puller Kit - Number of Pieces: 5
Mi Item #04030370
MFR #TMIP 30-60
Price$2,043.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMIP 30-60

Internal Puller Kit - Number of Pieces: 5
Mi Item #04030370
MFR #TMIP 30-60

Mfr description
TMIP-30-60 INTERNAL BEARING PULLER
  • Unique design saves dismounting time
  • Easy removal of bearings from housings
  • Designed to suit a wide range of bearing bore diameters; the selection of extractors is easy
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,043.53/each

Specifications

Dimensions

  • Weight
    12.53 lbs

Details

  • Includes
    (1) Extractor 30-40 mm, (1) Extractor 45-60 mm, (1) IFU card, (1) Slide hammer, (1)Case
  • Manufacturer Upc Number
    7316572852767
  • Number Of Pieces
    5
  • Series/System Compatibility
    TMIP
  • UPC_NO
    7316572852767
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)