Motion
MXS-AS12L-X12

SMC CORP OF AMERICA
MXS-AS12L-X12

MXS GUIDED CYLINDER with 12 mm Bore Size
MI ITEM #04030518
MFR #MXS-AS12L-X12
Price$47.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXS-AS12L-X12

MXS GUIDED CYLINDER with 12 mm Bore Size
MI ITEM #04030518
MFR #MXS-AS12L-X12

Mfr description
MXS-AS12L-X12 MXS STROKE ADJUSTER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.75/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in

Details

  • Additional Details
    Standard
  • Adjuster Option
    Adjuster (Both Ends)
  • Body Option
    Symmetric Type
  • Country of Origin
    JP
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    X12
  • Guide Type
    Cross Roller Bearing
  • Hardware Type
    Stroke Adjuster
  • Options Included
    Extension End Adjuster, Symmetric Type
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Series
    MXS
  • Stroke Adjuster Type
    Extension End Adjuster
  • Suffix For Stroke
    X12
  • Type
    Stroke Adjuster

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)