Motion
79635CLB103315

LENOX SAW BLADES
79635CLB103315

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 10 ft 10-1/2 in Long, 1 in Wide
MI ITEM #04030539
MFR #79635CLB103315
Price$95.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
79635CLB103315

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 10 ft 10-1/2 in Long, 1 in Wide
MI ITEM #04030539
MFR #79635CLB103315

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$95.98/each

Specifications

Dimensions

  • Length  
    10 ft 10-1/2 in
  • Thickness  
    0.035 in
  • Width  
    1 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Bi-Metal
  • Flexible Back
    Flexible Back
  • Material Grade
    M42
  • Tpi
    10 to 14
  • Usage Type
    Stationary Band Saw

Overview

Mfr description
79635 10' 10-1/2"-1"-.035-10/14TPI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought