Motion
MAGIC WRENCH 13oz

JET-LUBE
MAGIC WRENCH 13oz

Machine Oil - Food Grade, 13 oz, Aerosol Can, 32 ISO Grade
Mi Item #04030591
MFR #MAGIC WRENCH 13oz
Price$32.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JET-LUBE
MAGIC WRENCH 13oz

Machine Oil - Food Grade, 13 oz, Aerosol Can, 32 ISO Grade
Mi Item #04030591
MFR #MAGIC WRENCH 13oz

Mfr description
39541 MAGIC WRENCH
  • Attacks rust and corrosion quickly and safely to free corroded parts, loosen nuts and aids in the disassembly of mechanical components
  • MAGIC WRENCH's versatile semi-synthetic formula penetrates, lubricates, removes moisture and protects chains, air tools, cables, slides and other moving parts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$32.16/each

Specifications

Dimensions

  • Container Size
    13 oz
  • ISO Grade
    32

Details

  • Additives Included
    Anti-Corrosion, Anti-Rust
  • Base Material
    Ester, White Oils / Synthetics
  • Certification
    NSF H1
  • Composition
    Synthetic
  • Container Capacity
    13 oz
  • Container Type
    Aerosol Can
  • Features & Benefits
    • Attacks rust and corrosion quickly and safely to free corroded parts, loosen nuts and aids in the disassembly of mechanical components •MAGIC WRENCH's versatile semi-synthetic formula penetrates, lubricates, removes moisture and protects chains, air tools, cables, slides and other moving parts.
  • Food Grade
    Food Grade
  • ManufacturerName (description attribute)
    Jet-lube
  • Max Operating Temperature
    350 °F
  • Min Operating Temperature
    -60 °F
  • NSF Rating
    H1
  • Oil Type
    Machine Oil
  • Product Type
    Machine Oil
  • Temperature Range
    -60 to +350 °F
  • Working Temperature
    -60 °F / 350 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)