Motion
6802-04-06-NWO-SS

BRENNAN INDUSTRIES INC
6802-04-06-NWO-SS

SS-6802-04-06-NWO
MI ITEM #04030630
MFR #6802-04-06-NWO-SS
Price$68.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6802-04-06-NWO-SS

SS-6802-04-06-NWO
MI ITEM #04030630
MFR #6802-04-06-NWO-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$68.78/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/8 in
  • End 2 Size
    1/4 in, 3/8 in

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 1 Thread
    7/16-20 UNF, 9/16-18 UNF
  • End 2 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 2 Thread
    7/16-20 UNF, 9/16-18 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Stainless Steel
  • Series
    6802

Overview

Mfr description
SS-6802-04-06-NWO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text