Motion
11987 UHMW FILM TAPE 5421 TRANSPARENT 3/4"X18YD 6.7 MIL

3M
11987 UHMW FILM TAPE 5421 TRANSPARENT 3/4"X18YD 6.7 MIL

Film Tape - Length: 18 yd, Width: 3/4 in, Thick: 6.7 mil, Transparent
MI ITEM #04030664
MFR #11987 UHMW FILM TAPE 5421 TRANSPARENT 3/4"X18YD 6.7 MIL
Price$127.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11987 UHMW FILM TAPE 5421 TRANSPARENT 3/4"X18YD 6.7 MIL

Film Tape - Length: 18 yd, Width: 3/4 in, Thick: 6.7 mil, Transparent
MI ITEM #04030664
MFR #11987 UHMW FILM TAPE 5421 TRANSPARENT 3/4"X18YD 6.7 MIL

Mfr description
11987 UHMW FILM TAPE 5421 TRANSPARENT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Translucent, abrasion resistant backing helps protect surfaces from wear
  • Low coefficient of friction for “slip plane” effect between surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.93/each

Specifications

Dimensions

  • Length
    18 yd
  • Tensile Strength
    30 in
  • Thickness
    6.7 mil
  • Width
    3/4 in

Details

  • Adhesion Strength
    26 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Polyethylene
  • Color
    Transparent
  • Elongation at Break
    275 %
  • Manufacturer Upc Number
    00021200119873
  • Max Operating Temperature
    225 °F
  • Operating Temperature Range
    -30 to +225 °F
  • UPC_NO
    00021200119873

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)