Motion
0310224
Straight Link Machine Chain - #2, Zinc Plated Low Carbon Steel, 325 lbs Capacity, 0.15 in Link Dia., 100 ft
MI ITEM #04030667
MFR #0310224
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Link Machine Chain - #2, Zinc Plated Low Carbon Steel, 325 lbs Capacity, 0.15 in Link Dia., 100 ft
MI ITEM #04030667
MFR #0310224

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Link Length  
    0.61 in
  • Inside Link Width  
    0.26 in
  • Link Diameter  
    0.15 in
  • Overall Length
    100 ft
  • Trade Size
    #2

Details

  • Chain Type
    Straight Link Machine
  • Description Keyword
    Zinc Plated Low Carbon Steel
  • Finish Coating
    Zinc Plated
  • Links Per Foot Or Meter
    19.7/ft
  • Material
    Steel
  • Material Specification
    Low Carbon
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested
  • Working Load Capacity
    325 lbs

Overview

Mfr description
0310224 #2 STR LINK MACH CHAIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought