Motion
5603784
MM TS-H-Series Interchangeable Milling Tip, Milling Tip Type: T-Slotting, Cutting Diameter: 1"
MI ITEM #04030698
MFR #5603784
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MM TS-H-Series Interchangeable Milling Tip, Milling Tip Type: T-Slotting, Cutting Diameter: 1"
MI ITEM #04030698
MFR #5603784

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5603784 MM TS1.00-H250D-06T10 328

Specifications

  • Series
    MM TS-H
  • Milling Tip Type
    T-Slotting
  • Cutting Diameter
    1 in
  • Depth of Cut
    0.177 in
  • Connection Size
    T10
  • Material
    Carbide
  • Finish Coating
    TiN/TiCN/TiN
  • Manufacturer Grade
    IC328
  • Corner Radius
    0.015 in
  • Coolant Delivery
    External
  • Full Milling Tip Code
    MM TS1.00-H250D-06T10
  • Parts & Accessories
    Torx Key (T-50/3 L)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text