Motion
TW0350

MAKITA
TW0350

Cordless Impact Wrench or Ratchet - Non-Reversible, 120 V, Pistol Grip Handle , 1/2 in Drive Size, Variable Speed Not Included
MI ITEM #04030834
MFR #TW0350
List Price$433.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAKITA
TW0350

Cordless Impact Wrench or Ratchet - Non-Reversible, 120 V, Pistol Grip Handle , 1/2 in Drive Size, Variable Speed Not Included
MI ITEM #04030834
MFR #TW0350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$433.04/each for your price

Overview

Mfr description
TW0350 1/2DR ELECTRIC IMPACT

Specifications

  • Drive Size
    1/2 in
  • Maximum Speed
    2000 rpm
  • Torque
    258 ft-lbs
  • Handle Style
    Pistol Grip
  • Variable Speed
    Variable Speed Not Included
  • Ratcheting
    Non-Racheting
  • Reversible
    Non-Reversible
  • Impact Rate
    2000 bpm
  • Voltage
    120 V
  • Batteries Included
    Batteries Sold Separately
  • Overall Length
    11-1/8 in
  • Tool Weight
    6.4 lb
  • Number Of Pieces
    2
  • Includes
    (1) Tool Case (824702-2)
  • Product Type
    Cordless Impact Wrenches & Ratchets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text