Motion
KQG2U11-00
KQG2 Push-In to Push-In Straight Tubing Fitting - Body Material 316 Stainless Steel, 3/8 in Compatible Tube Outer Diameter
Mi Item #04030896
MFR #KQG2U11-00
Price$69.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KQG2 Push-In to Push-In Straight Tubing Fitting - Body Material 316 Stainless Steel, 3/8 in Compatible Tube Outer Diameter
Mi Item #04030896
MFR #KQG2U11-00

Mfr description
KQG2U11-00 FITTING
  • Stainless steel 316 one-touch fittings, inch size
  • Seal parts: FKM
  • Can be used with steam
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.45/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    3/8 in

Details

  • Body Material
    316 Stainless Steel
  • Country of Origin
    JP
  • Fitting Shape
    Y-Connector
  • ManufacturerName (description attribute)
    SMC
  • Series
    KQG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)