Motion
EC-209

DODGE
EC-209

Closed Bearing End Cover - Closed Type, 1-11/6 in, 45 mm Compatible Bore, 3.5000 in OD
Mi Item #04031034
MFR #EC-209
Price$7.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
EC-209

Closed Bearing End Cover - Closed Type, 1-11/6 in, 45 mm Compatible Bore, 3.5000 in OD
Mi Item #04031034
MFR #EC-209

Mfr description
EC 209 END CLOSURE 128285
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.37/each

Specifications

Dimensions

  • Compatible Bore Diameter  
    1-11/6 in, 45 mm
  • Outside Diameter  
    3.5000 in

Details

  • Country of Origin
    US
  • End Cap Type
    Closed
  • Manufacturer Catalog Number
    128285
  • Manufacturer Upc Number
    782476406837
  • Product Type
    Bearing End Caps & Covers
  • Series
    209
  • UPC_NO
    782476406837
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)