Motion
1829 #6 SCREW EXT

GREENFIELD INDUSTRIES
1829 #6 SCREW EXT

Cle-Line Screw Extractor or Set - 13/32 in, 3-3/4 in Overall Length, 1 Extractors
MI ITEM #04031046
MFR #1829 #6 SCREW EXT
Your Price$10.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENFIELD INDUSTRIES
1829 #6 SCREW EXT

Cle-Line Screw Extractor or Set - 13/32 in, 3-3/4 in Overall Length, 1 Extractors
MI ITEM #04031046
MFR #1829 #6 SCREW EXT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.44/each(List $12.00)

Overview

Mfr description
C17176 1829 #6 SCREW EXT

Specifications

  • Drill Size
    13/32 in
  • Individual Extractor Or Set
    Individual Extractor
  • Overall Length
    3-3/4 in
  • Min Fastener Diameter
    3/4 in
  • Max Fastener Diameter
    1 in
  • Description
    Screw Extractor #6
  • Number Of Extractors Included
    1
  • UPC_NO
    697334171768
  • Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought