Motion
D1760-8M-30
HTD Belt - D8M, 8 mm Pitch, 1760 mm Pitch Length, 30 mm Width, 220 Teeth, Polymer Material
MI ITEM #04031047
MFR #D1760-8M-30
Price$281.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTD Belt - D8M, 8 mm Pitch, 1760 mm Pitch Length, 30 mm Width, 220 Teeth, Polymer Material
MI ITEM #04031047
MFR #D1760-8M-30

Mfr description
D1760-8M-30 Dual Synchronous Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.56/each

Specifications

Dimensions

  • Overall Length
    1760 mm
  • Overall Width  
    30 mm
  • Pitch
    8 mm
  • Pitch Length
    1760 mm

Details

  • Belt Type
    8M
  • Manufacturer Upc Number
    785201633461
  • Material
    Polymer
  • Number Of Teeth  
    220
  • Number Of Toothed Sides
    2
  • UPC_NO
    785201633461

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)