Motion
2800-8M-30
HTD Belt - 8M, 8 mm Pitch, 2800 mm Overall Length, 30 mm Width, 350 Teeth
MI ITEM #04031053
MFR #2800-8M-30
Price$181.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTD Belt - 8M, 8 mm Pitch, 2800 mm Overall Length, 30 mm Width, 350 Teeth
MI ITEM #04031053
MFR #2800-8M-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$181.83/each

Specifications

Dimensions

  • Overall Length
    2800 mm
  • Overall Width  
    30 mm
  • Pitch
    8 mm
  • Pitch Length
    2800 mm

Details

  • Belt Type
    8M
  • Manufacturer Upc Number
    785201752094
  • Material
    Rubber
  • Number Of Teeth  
    350
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201752094

Overview

Mfr description
2800-8M-30 Synchro-Cog Belt HT
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text