Motion
51232XM
NSK 51232XM Light Thrust Ball Bearing With Flat Seat, 160 mm Dia Bore, 225 mm OD, 16 mm W, 249000 N Dynamic/805000 N Static Load
Mi Item #04031097
MFR #51232XM
Price$3,413.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 51232XM Light Thrust Ball Bearing With Flat Seat, 160 mm Dia Bore, 225 mm OD, 16 mm W, 249000 N Dynamic/805000 N Static Load
Mi Item #04031097
MFR #51232XM

Mfr description
51232XM THRUST BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,413.18/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    1.50 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    16 mm
  • Weight
    6.6076 kg

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482105008
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176774898
  • Max Rpm
    1400 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    242000 N
  • Series
    512
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    029176774898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)