Motion
JS21516

TB WOODS
JS21516

Quick Disconnect Bushing - JS Bushing, 2-15/16 in Bore, 7.2500 in Flg OD, 3.3750 in LTB, Cast Iron Material
MI ITEM #04031170
MFR #JS21516
Your Price$583.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
JS21516

Quick Disconnect Bushing - JS Bushing, 2-15/16 in Bore, 7.2500 in Flg OD, 3.3750 in LTB, Cast Iron Material
MI ITEM #04031170
MFR #JS21516

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$583.08/each(List $670.54)

Overview

Mfr description
JS 2-15/16 BUSHING

Specifications

  • Bushing Size
    JS
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    3/4 x 3/8 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Cast Iron
  • Torque Capacity
    55000 in
  • Barrel Diameter
    5.1484 in
  • Barrel Length
    2-3/8 in
  • Bolt Circle Diameter
    6-1/4 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    5/8 in
  • Screw Length
    2-1/2 in
  • UPC_NO
    698672100762
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text