Motion
3/8XRL FUEL LP350

GATES RUBBER CO
3/8XRL FUEL LP350

LP350 Industrial Hose - 3/8 in Inner Diameter, 350 psi Working Pressure, Butane & Propane Type, Nitrile Rubber Tube Material, Chloroprene Rubber Cover Material, 700 ft Length
Mi Item #04031207
MFR #3/8XRL FUEL LP350
Price$5.15/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/8XRL FUEL LP350

LP350 Industrial Hose - 3/8 in Inner Diameter, 350 psi Working Pressure, Butane & Propane Type, Nitrile Rubber Tube Material, Chloroprene Rubber Cover Material, 700 ft Length
Mi Item #04031207
MFR #3/8XRL FUEL LP350

Mfr description
3/8 FUEL MASTER LP350 3220-1202
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.15/ft

Specifications

Dimensions

  • Length
    700 ft
  • Minimum Bend Radius
    3.0 in
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.74 in
  • Weight
    0.21 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    Chloroprene Rubber
  • Description
    RECOMMENDED FOR: Liquid or gaseous propane, butane or any combination of these two mixtures. Can be used for natural gas (not to exceed 50 psi) under certain conditions such as: open/outside areas and well ventilated factory buildings (if local building codes permit).
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    Neoprene (Type A)
  • Hose Reinforcement Type
    Braided High Tensile Synthetic Textile Cord
  • Hose Type
    Butane & Propane
  • Inner Tube Material
    Neoprene (Type A)
  • Manufacturer Catalog
  • Manufacturer Upc Number
    770075297345
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile
  • Tube Color
    Black
  • Tube Material
    Nitrile Rubber
  • UPC_NO
    770075297345
  • Working Pressure
    350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)