Specifications
Dimensions
- Center Distance3.3500 in
- Input Size0.8750 in
- Manufacturer Reducer SizeAL854
- Maximum Output RPM88 @1750 rpm
- Maximum Output Torque2212 in-lbs @1750 rpm
- NEMA / IEC Frame Size143TC
- Output Size1.5000 in
- Ratio20:1
- Service Factor1.0
- Shipping Dimensions Height13-1/2 in
- Shipping Dimensions Length14 in
- Shipping Dimensions Width12-1/4 in
- Weight40.00 lbs
Details
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0270-00684
- Manufacturer Upc Number662798436180
- Max Input Horsepower3.910 hp @1750 rpm
- Output TypeSolid
- ReductionSingle
- Series850
- StyleB
- UPC_NO662798436180
Overview
Mfr description
0270-00684 AL854-20-B-143TC RDCR
- Precision Machined Aluminum Alloy Housing
- Alloy Shafting
- Oversized Bearings
- Vent free design - Factory lubricated