Specifications
Dimensions
- Angular Misalignment0 °
- Axial Motion0.000 in
- Bore - Side 1.1250 in
- Bore - Side 2.1250 in
- Bore Size0.1250 in
- Clearance Diameter Max0.5780 in
- Outside Diameter.5000 in
- Overall Length.8125 in
- Parallel Misalignment0.000 in
- Screw Location0.150 in
- Screw Size#2-56
- Screw Thread Size#2-56
- Weight0.066 lb
Details
- Bore Tolerance+0.0020 in / +0.0005 in
- Coupling Material303 Stainless Steel
- Coupling TypeOne-Piece Clamp without Keyway
- Finish CoatingBright
- Harmonization Code8483608000
- Installation Video
- Manufacturer Catalog
- Manufacturer Product Page
- Material303 Stainless Steel
- Max Rpm4000 rpm
- Product TypeClamp-On Rigid Couplings
- Screw FinishBright
- Screw Material18-8 300 Series Stainless Steel
- Screw Type / Material18-8 300 Series Stainless Steel
- SeriesCLX
- Temperature Rating-40 to +350 °F
- Torque Capacity0.32 ft-lbs
- UPC_NO63452909987