Motion
08063 PELTOR OPTIME 95 OVER-THE-HEAD FOLDING EARMUFFS H6F/V

3M
08063 PELTOR OPTIME 95 OVER-THE-HEAD FOLDING EARMUFFS H6F/V

3M™ PELTOR™ Optime™ 95 Folding Earmuffs H6F/V, Over-the-Head, 10 EA/Case
Mi Item #04031378
MFR #08063 PELTOR OPTIME 95 OVER-THE-HEAD FOLDING EARMUFFS H6F/V
Price$63.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08063 PELTOR OPTIME 95 OVER-THE-HEAD FOLDING EARMUFFS H6F/V

3M™ PELTOR™ Optime™ 95 Folding Earmuffs H6F/V, Over-the-Head, 10 EA/Case
Mi Item #04031378
MFR #08063 PELTOR OPTIME 95 OVER-THE-HEAD FOLDING EARMUFFS H6F/V

Mfr description
08063 PELTOR OPTIME 95 OVER-THE-HEAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Folding
  • Cups fold up into the headband for compact storage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.85/each

Specifications

Details

  • Band Position
    Over Head
  • Cup Color
    Beige/Black
  • Cup Material
    ABS
  • Cushion Material
    Liquid-Foam
  • Design Features
    Fold-Up Earmuffs
  • Headband Material
    Stainless Steel
  • Manufacturer Upc Number
    10093045080639
  • Noise Reduction Rating Nrr
    21 dB
  • Product Line
    Optime, Peltor
  • Standards Met
    CSA Class B
  • UPC_NO
    10093045080639
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)