Specifications
Details
- Country of OriginCN
- Fluid CompAir
- Maximum Operating Pressure+0.7 Mpa2
- Operating Temperature RangeMaximum of +50 °C
- Piping TypeManifold
- SeriesSY
- Solenoid Supply Voltage24 V dc
- Standards MetJIS B 8375-1981
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)