Motion
C65601
Hex Rethreading Die - 1/4 – 20 Thread Size, UNC, Right Hand, Carbon Steel, 19/32 in Hex Width, 0.2500 in Thick
MI ITEM #04031424
MFR #C65601
Price$22.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Die - 1/4 – 20 Thread Size, UNC, Right Hand, Carbon Steel, 19/32 in Hex Width, 0.2500 in Thick
MI ITEM #04031424
MFR #C65601

Mfr description
C65601 0650 1/4-20 NC CRBN HEX DIE
  • Cost effective
  • Standard with right hand Unified and American National thread form
  • Available in metric and American National Taper Pipe (NPT) thread form
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.28/each

Specifications

Dimensions

  • Hex Width  
    19/32 in
  • Thickness
    0.2500 in
  • Thread Size
    1/4 – 20

Details

  • Die Material
    Carbon Steel
  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)